

€8.70/ pieceexcl. VAT
€10.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.70 | - |
10+ | €5.26 | 39.52% |
25+ | €3.33 | 61.79% |
50+ | €2.32 | 73.36% |
100+ | €1.82 | 79.04% |
200+ | €1.50 | 82.75% |
500+ | €1.14 | 86.90% |
1000+ | €0.95 | 89.08% |
2500+ | €0.80 | 90.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1517-09 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 9 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |