

€8.53/ pieceexcl. VAT
€10.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.53 | - |
10+ | €5.11 | 40.09% |
25+ | €3.21 | 62.36% |
50+ | €2.22 | 73.94% |
100+ | €1.77 | 79.29% |
200+ | €1.44 | 83.07% |
500+ | €1.08 | 87.31% |
1000+ | €0.91 | 89.31% |
2500+ | €0.76 | 91.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1416-17 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |