

€8.32/ pieceexcl. VAT
€10.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.32 | - |
10+ | €4.98 | 40.18% |
25+ | €3.14 | 62.33% |
50+ | €2.17 | 73.97% |
100+ | €1.67 | 79.91% |
200+ | €1.39 | 83.33% |
500+ | €1.05 | 87.44% |
1000+ | €0.86 | 89.73% |
2500+ | €0.72 | 91.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1214-17 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 17 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |