

€8.09/ pieceexcl. VAT
€9.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.09 | - |
10+ | €4.77 | 41.08% |
25+ | €2.93 | 63.85% |
50+ | €2.03 | 74.88% |
100+ | €1.56 | 80.75% |
200+ | €1.29 | 84.04% |
500+ | €0.97 | 88.03% |
1000+ | €0.80 | 90.14% |
2500+ | €0.67 | 91.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |