

€7.90/ pieceexcl. VAT
€9.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.90 | - |
10+ | €4.66 | 41.11% |
25+ | €2.85 | 63.94% |
50+ | €1.94 | 75.48% |
100+ | €1.50 | 81.01% |
200+ | €1.24 | 84.38% |
500+ | €0.93 | 88.22% |
1000+ | €0.76 | 90.38% |
2500+ | €0.65 | 91.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1214-09 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 9 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |