

€7.81/ pieceexcl. VAT
€9.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.81 | - |
10+ | €4.56 | 41.61% |
25+ | €2.79 | 64.23% |
50+ | €1.90 | 75.67% |
100+ | €1.46 | 81.27% |
200+ | €1.20 | 84.67% |
500+ | €0.91 | 88.32% |
1000+ | €0.74 | 90.51% |
2500+ | €0.63 | 91.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1214-07 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |