

€7.94/ pieceexcl. VAT
€9.61incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.94 | - |
10+ | €4.67 | 41.15% |
25+ | €2.87 | 63.88% |
50+ | €1.98 | 75.12% |
100+ | €1.50 | 81.10% |
200+ | €1.24 | 84.45% |
500+ | €0.95 | 88.04% |
1000+ | €0.76 | 90.43% |
2500+ | €0.65 | 91.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |