

€7.70/ pieceexcl. VAT
€9.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.70 | - |
10+ | €4.50 | 41.48% |
25+ | €2.74 | 64.44% |
50+ | €1.86 | 75.80% |
100+ | €1.41 | 81.73% |
200+ | €1.18 | 84.69% |
500+ | €0.87 | 88.64% |
1000+ | €0.72 | 90.62% |
2500+ | €0.61 | 92.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1012-07 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 7 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |