

€7.18/ pieceexcl. VAT
€8.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.18 | - |
10+ | €4.09 | 43.12% |
25+ | €2.43 | 66.14% |
50+ | €1.58 | 78.04% |
100+ | €1.20 | 83.33% |
200+ | €0.97 | 86.51% |
500+ | €0.74 | 89.68% |
1000+ | €0.61 | 91.53% |
2500+ | €0.49 | 93.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-0810-07 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 7 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |