

€7.11/ pieceexcl. VAT
€8.60incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.11 | - |
10+ | €4.03 | 43.32% |
25+ | €2.38 | 66.58% |
50+ | €1.56 | 78.07% |
100+ | €1.18 | 83.42% |
200+ | €0.95 | 86.63% |
500+ | €0.72 | 89.84% |
1000+ | €0.61 | 91.44% |
2500+ | €0.46 | 93.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-0810-05 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 5 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |