IGUS

IGUS Flanged bushing Maintenance-free iglidur® J350 /iglidur® J350 J350FM-0608-08

  • ERIKS:13566059
Image 1
Save to list

€7.07/ pieceexcl. VAT

€8.55incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.07

-

10+

€4.01

43.28%

25+

€2.38

66.40%

50+

€1.54

78.23%

100+

€1.16

83.60%

200+

€0.95

86.56%

500+

€0.72

89.78%

1000+

€0.59

91.67%

2500+

€0.46

93.55%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J350FM-0608-08
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
8 mm
Flange diameter
12 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® J350
Tread material
iglidur® J350
Maintenance
Maintenance-free