

€6.97/ pieceexcl. VAT
€8.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.97 | - |
10+ | €3.91 | 43.87% |
25+ | €2.26 | 67.57% |
50+ | €1.50 | 78.47% |
100+ | €1.12 | 83.92% |
200+ | €0.91 | 86.92% |
500+ | €0.68 | 90.19% |
1000+ | €0.57 | 91.83% |
2500+ | €0.44 | 93.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-0608-04 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |