

€8.19/ pieceexcl. VAT
€9.91incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.19 | - |
10+ | €4.86 | 40.60% |
25+ | €3.00 | 63.34% |
50+ | €2.09 | 74.48% |
100+ | €1.62 | 80.28% |
200+ | €1.33 | 83.76% |
500+ | €1.03 | 87.47% |
1000+ | €0.84 | 89.79% |
2500+ | €0.68 | 91.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FI-0809-06 |
Shaft diameter | 1/2 in |
Outer diameter | 19/32 in |
Width | 3/8 in |
Flange diameter | 22.225 mm |
Flange thickness | 1.168 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |