

€15.54/ pieceexcl. VAT
€18.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.54 | - |
10+ | €9.71 | 37.53% |
25+ | €7.35 | 52.69% |
50+ | €6.61 | 57.46% |
100+ | €6.04 | 61.12% |
200+ | €4.83 | 68.95% |
500+ | €3.59 | 76.89% |
1000+ | €2.43 | 84.35% |
2500+ | €2.28 | 85.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |