

€14.10/ pieceexcl. VAT
€17.06incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.10 | - |
10+ | €8.82 | 37.47% |
25+ | €6.63 | 52.96% |
50+ | €5.91 | 58.09% |
100+ | €5.36 | 61.99% |
200+ | €4.29 | 69.54% |
500+ | €3.21 | 77.22% |
1000+ | €2.15 | 84.77% |
2500+ | €2.03 | 85.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |