

€12.98/ pieceexcl. VAT
€15.71incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.98 | - |
10+ | €8.13 | 37.34% |
25+ | €6.04 | 53.44% |
50+ | €5.34 | 58.86% |
100+ | €4.85 | 62.66% |
200+ | €3.88 | 70.13% |
500+ | €2.89 | 77.75% |
1000+ | €1.92 | 85.21% |
2500+ | €1.84 | 85.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |