

€11.70/ pieceexcl. VAT
€14.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.70 | - |
10+ | €7.30 | 37.66% |
25+ | €5.38 | 54.06% |
50+ | €4.69 | 59.90% |
100+ | €4.22 | 63.96% |
200+ | €3.40 | 70.94% |
500+ | €2.53 | 78.41% |
1000+ | €1.67 | 85.71% |
2500+ | €1.58 | 86.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-3539-16 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |