

€9.75/ pieceexcl. VAT
€11.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.75 | - |
10+ | €6.06 | 37.82% |
25+ | €4.37 | 55.17% |
50+ | €3.72 | 61.79% |
100+ | €3.33 | 65.89% |
200+ | €2.64 | 72.90% |
500+ | €1.98 | 79.73% |
1000+ | €1.29 | 86.74% |
2500+ | €1.24 | 87.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-3034-16 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |