

€8.06/ pieceexcl. VAT
€9.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.06 | - |
10+ | €5.00 | 37.97% |
25+ | €3.50 | 56.60% |
50+ | €2.85 | 64.62% |
100+ | €2.51 | 68.87% |
200+ | €2.01 | 75.00% |
500+ | €1.50 | 81.37% |
1000+ | €0.97 | 87.97% |
2500+ | €0.93 | 88.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |