

€7.70/ pieceexcl. VAT
€9.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.70 | - |
10+ | €4.77 | 38.02% |
25+ | €3.33 | 56.79% |
50+ | €2.72 | 64.69% |
100+ | €2.34 | 69.63% |
200+ | €1.88 | 75.56% |
500+ | €1.39 | 81.98% |
1000+ | €0.91 | 88.15% |
2500+ | €0.86 | 88.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-2528-16 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 16 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |