

€7.71/ pieceexcl. VAT
€9.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.71 | - |
10+ | €4.79 | 37.93% |
25+ | €3.34 | 56.65% |
50+ | €2.72 | 64.78% |
100+ | €2.34 | 69.70% |
200+ | €1.88 | 75.62% |
500+ | €1.41 | 81.77% |
1000+ | €0.91 | 88.18% |
2500+ | €0.86 | 88.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |