

€7.18/ pieceexcl. VAT
€8.69incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.18 | - |
10+ | €4.45 | 38.10% |
25+ | €3.08 | 57.14% |
50+ | €2.45 | 65.87% |
100+ | €2.09 | 70.90% |
200+ | €1.65 | 76.98% |
500+ | €1.24 | 82.80% |
1000+ | €0.80 | 88.89% |
2500+ | €0.74 | 89.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-2023-11 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 11 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |