

€6.50/ pieceexcl. VAT
€7.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.50 | - |
10+ | €4.01 | 38.30% |
25+ | €2.72 | 58.19% |
50+ | €2.09 | 67.84% |
100+ | €1.79 | 72.51% |
200+ | €1.41 | 78.36% |
500+ | €1.06 | 83.63% |
1000+ | €0.67 | 89.77% |
2500+ | €0.65 | 90.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-1820-22 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |