

€6.33/ pieceexcl. VAT
€7.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.33 | - |
10+ | €3.90 | 38.44% |
25+ | €2.60 | 58.86% |
50+ | €2.00 | 68.47% |
100+ | €1.67 | 73.57% |
200+ | €1.35 | 78.68% |
500+ | €0.99 | 84.38% |
1000+ | €0.63 | 90.09% |
2500+ | €0.61 | 90.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |