

€6.14/ pieceexcl. VAT
€7.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.14 | - |
10+ | €3.82 | 37.77% |
25+ | €2.53 | 58.82% |
50+ | €1.92 | 68.73% |
100+ | €1.62 | 73.68% |
200+ | €1.29 | 78.95% |
500+ | €0.95 | 84.52% |
1000+ | €0.61 | 90.09% |
2500+ | €0.59 | 90.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-1820-12 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |