

€6.27/ pieceexcl. VAT
€7.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.27 | - |
10+ | €3.86 | 38.48% |
25+ | €2.57 | 59.09% |
50+ | €1.98 | 68.48% |
100+ | €1.65 | 73.64% |
200+ | €1.33 | 78.79% |
500+ | €0.99 | 84.24% |
1000+ | €0.63 | 90.00% |
2500+ | €0.61 | 90.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |