

€6.10/ pieceexcl. VAT
€7.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.10 | - |
10+ | €3.78 | 38.01% |
25+ | €2.51 | 58.88% |
50+ | €1.88 | 69.16% |
100+ | €1.56 | 74.45% |
200+ | €1.27 | 79.13% |
500+ | €0.95 | 84.42% |
1000+ | €0.59 | 90.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-1618-12 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |