IGUS

IGUS Flanged bushing Maintenance-free iglidur® J3 /iglidur® J3 J3FM-1517-12

  • ERIKS:13566014
Image 1
Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.08

-

10+

€3.78

37.81%

25+

€2.49

59.06%

50+

€1.88

69.06%

100+

€1.56

74.38%

200+

€1.27

79.06%

500+

€0.93

84.69%

1000+

€0.59

90.31%

2500+

€0.57

90.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3FM-1517-12
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
12 mm
Flange diameter
23 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free