

€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.72 | - |
10+ | €3.52 | 38.54% |
25+ | €2.28 | 60.13% |
50+ | €1.71 | 70.10% |
100+ | €1.39 | 75.75% |
200+ | €1.14 | 80.07% |
500+ | €0.84 | 85.38% |
1000+ | €0.51 | 91.03% |
2500+ | €0.49 | 91.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-1416-17 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |