

€5.61/ pieceexcl. VAT
€6.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.61 | - |
10+ | €3.46 | 38.31% |
25+ | €2.22 | 60.34% |
50+ | €1.63 | 70.85% |
100+ | €1.35 | 75.93% |
200+ | €1.06 | 81.02% |
500+ | €0.80 | 85.76% |
1000+ | €0.49 | 91.19% |
2500+ | €0.46 | 91.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-1416-12 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |