

€5.66/ pieceexcl. VAT
€6.85incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.66 | - |
10+ | €3.50 | 38.26% |
25+ | €2.24 | 60.40% |
50+ | €1.65 | 70.81% |
100+ | €1.37 | 75.84% |
200+ | €1.12 | 80.20% |
500+ | €0.82 | 85.57% |
1000+ | €0.49 | 91.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-1214-17 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 17 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |