

€5.57/ pieceexcl. VAT
€6.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.57 | - |
10+ | €3.42 | 38.57% |
25+ | €2.20 | 60.41% |
50+ | €1.62 | 70.99% |
100+ | €1.33 | 76.11% |
200+ | €1.06 | 80.89% |
500+ | €0.80 | 85.67% |
1000+ | €0.46 | 91.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |