

€5.43/ pieceexcl. VAT
€6.57incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.43 | - |
10+ | €3.34 | 38.46% |
25+ | €2.15 | 60.49% |
50+ | €1.54 | 71.68% |
100+ | €1.27 | 76.57% |
200+ | €1.03 | 81.12% |
500+ | €0.74 | 86.36% |
1000+ | €0.44 | 91.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-1214-07 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |