IGUS

IGUS Flanged bushing Maintenance-free iglidur® J3 /iglidur® J3 J3FM-1012-17

  • ERIKS:13566005
Image 1
Save to list

€5.61/ pieceexcl. VAT

€6.79incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.61

-

10+

€3.46

38.31%

25+

€2.22

60.34%

50+

€1.63

70.85%

100+

€1.33

76.27%

200+

€1.06

81.02%

500+

€0.80

85.76%

1000+

€0.49

91.19%

2500+

€0.46

91.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3FM-1012-17
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
17 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free