IGUS

IGUS Flanged bushing Maintenance-free iglidur® J3 /iglidur® J3 J3FM-1012-12

  • ERIKS:13566004
Image 1
Save to list

€5.47/ pieceexcl. VAT

€6.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.47

-

10+

€3.40

37.85%

25+

€2.19

60.07%

50+

€1.58

71.18%

100+

€1.29

76.39%

200+

€1.05

80.90%

500+

€0.76

86.11%

1000+

€0.46

91.67%

2500+

€0.44

92.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3FM-1012-12
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
12 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free