IGUS

IGUS Flanged bushing Maintenance-free iglidur® J3 /iglidur® J3 J3FM-1012-10

  • ERIKS:13566003
Image 1
Save to list

€5.43/ pieceexcl. VAT

€6.57incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.43

-

10+

€3.34

38.46%

25+

€2.15

60.49%

50+

€1.54

71.68%

100+

€1.27

76.57%

200+

€1.03

81.12%

500+

€0.76

86.01%

1000+

€0.46

91.61%

2500+

€0.44

91.96%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3FM-1012-10
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
10 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free