

€5.91/ pieceexcl. VAT
€7.15incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.91 | - |
10+ | €3.46 | 41.48% |
25+ | €2.17 | 63.34% |
50+ | €1.54 | 73.95% |
100+ | €1.24 | 79.10% |
200+ | €1.03 | 82.64% |
500+ | €0.80 | 86.50% |
1000+ | €0.61 | 89.71% |
2500+ | €0.49 | 91.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-1012-09 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |