

€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.98 | - |
10+ | €3.08 | 38.17% |
25+ | €1.90 | 61.83% |
50+ | €1.33 | 73.28% |
100+ | €1.05 | 79.01% |
200+ | €0.84 | 83.21% |
500+ | €0.63 | 87.40% |
1000+ | €0.36 | 92.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |