

€4.94/ pieceexcl. VAT
€5.98incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.94 | - |
10+ | €3.06 | 38.08% |
25+ | €1.90 | 61.54% |
50+ | €1.31 | 73.46% |
100+ | €1.05 | 78.85% |
200+ | €0.82 | 83.46% |
500+ | €0.63 | 87.31% |
1000+ | €0.48 | 90.38% |
2500+ | €0.36 | 92.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-0810-07 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 7 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |