IGUS

IGUS Flanged bushing Maintenance-free iglidur® J3 /iglidur® J3 J3FM-0507-05

  • ERIKS:13565993
Image 1
Save to list

€4.83/ pieceexcl. VAT

€5.84incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.83

-

10+

€2.95

38.98%

25+

€1.84

61.81%

50+

€1.27

73.62%

100+

€0.97

79.92%

200+

€0.76

84.25%

500+

€0.59

87.80%

1000+

€0.32

93.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3FM-0507-05
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
5 mm
Flange diameter
11 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free