IGUS

IGUS Flanged bushing Maintenance-free iglidur® J3 /iglidur® J3 J3FM-0304-05

  • ERIKS:13565992
Image 1
Save to list

€4.77/ pieceexcl. VAT

€5.77incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.77

-

10+

€2.93

38.65%

25+

€1.82

61.75%

50+

€1.24

74.10%

100+

€0.95

80.08%

200+

€0.76

84.06%

500+

€0.59

87.65%

1000+

€0.32

93.23%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J3FM-0304-05
Shaft diameter
3 mm
Outer Diameter
4.5 mm
Width
5 mm
Flange diameter
7.5 mm
Flange thickness
0.75 mm
With collar
Yes
Material outer sheath
iglidur® J3
Tread material
iglidur® J3
Maintenance
Maintenance-free