

€4.79/ pieceexcl. VAT
€5.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.79 | - |
10+ | €2.93 | 38.89% |
25+ | €1.82 | 61.90% |
50+ | €1.24 | 74.21% |
100+ | €0.95 | 80.16% |
200+ | €0.76 | 84.13% |
500+ | €0.59 | 87.70% |
1000+ | €0.32 | 93.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-0203505-05 |
Shaft diameter | 2 mm |
Outer Diameter | 3.5 mm |
Width | 5 mm |
Flange diameter | 5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |