IGUS

IGUS Flanged bushing Maintenance-free iglidur® J260 /iglidur® J260 J260FM-2023-21

  • ERIKS:13565908
Image 1
Save to list

€11.65/ pieceexcl. VAT

€14.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.65

-

10+

€7.37

36.70%

25+

€4.71

59.54%

50+

€3.40

70.80%

100+

€2.72

76.67%

200+

€2.28

80.42%

500+

€1.84

84.18%

1000+

€1.37

88.25%

2500+

€1.22

89.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J260FM-2023-21
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
21.5 mm
Flange diameter
30 mm
Flange thickness
1.5 mm
With collar
Yes
Material outer sheath
iglidur® J260
Tread material
iglidur® J260
Maintenance
Maintenance-free