

€10.36/ pieceexcl. VAT
€12.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.36 | - |
10+ | €6.37 | 38.53% |
25+ | €3.93 | 62.02% |
50+ | €2.77 | 73.21% |
100+ | €2.15 | 79.27% |
200+ | €1.81 | 82.57% |
500+ | €1.39 | 86.61% |
1000+ | €1.06 | 89.72% |
2500+ | €0.91 | 91.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J260FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J260 |
Tread material | iglidur® J260 |
Maintenance | Maintenance-free |