

€9.39/ pieceexcl. VAT
€11.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.39 | - |
10+ | €5.61 | 40.28% |
25+ | €3.36 | 64.17% |
50+ | €2.28 | 75.71% |
100+ | €1.73 | 81.58% |
200+ | €1.44 | 84.62% |
500+ | €1.08 | 88.46% |
1000+ | €0.82 | 91.30% |
2500+ | €0.68 | 92.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J260FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J260 |
Tread material | iglidur® J260 |
Maintenance | Maintenance-free |