IGUS

IGUS Flanged bushing Maintenance-free iglidur® J260 /iglidur® J260 J260FM-1012-10

  • ERIKS:13565905
Image 1
Save to list

€8.85/ pieceexcl. VAT

€10.71incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.85

-

10+

€5.21

41.20%

25+

€3.06

65.45%

50+

€2.03

77.04%

100+

€1.50

83.05%

200+

€1.22

86.27%

500+

€0.91

89.70%

1000+

€0.68

92.27%

2500+

€0.57

93.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J260FM-1012-10
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
10 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® J260
Tread material
iglidur® J260
Maintenance
Maintenance-free