

€8.70/ pieceexcl. VAT
€10.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.70 | - |
10+ | €5.07 | 41.70% |
25+ | €2.93 | 66.38% |
50+ | €1.94 | 77.73% |
100+ | €1.44 | 83.41% |
200+ | €1.18 | 86.46% |
500+ | €0.86 | 90.17% |
1000+ | €0.65 | 92.58% |
2500+ | €0.51 | 94.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J260FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J260 |
Tread material | iglidur® J260 |
Maintenance | Maintenance-free |