

€8.23/ pieceexcl. VAT
€9.96incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.23 | - |
10+ | €4.73 | 42.49% |
25+ | €2.64 | 67.90% |
50+ | €1.73 | 78.98% |
100+ | €1.24 | 84.99% |
200+ | €0.97 | 88.22% |
500+ | €0.70 | 91.45% |
1000+ | €0.49 | 94.00% |
2500+ | €0.38 | 95.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J260FM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J260 |
Tread material | iglidur® J260 |
Maintenance | Maintenance-free |