

€4.43/ pieceexcl. VAT
€5.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.43 | - |
10+ | €2.41 | 45.49% |
25+ | €1.31 | 70.39% |
50+ | €0.84 | 81.12% |
100+ | €0.51 | 88.41% |
200+ | €0.46 | 89.70% |
500+ | €0.38 | 91.42% |
1000+ | €0.30 | 93.13% |
2500+ | €0.25 | 94.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J2FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J2 |
Tread material | iglidur® J2 |
Maintenance | Maintenance-free |