

€4.14/ pieceexcl. VAT
€5.01incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.14 | - |
10+ | €2.24 | 45.87% |
25+ | €1.24 | 70.18% |
50+ | €0.76 | 81.65% |
100+ | €0.49 | 88.07% |
200+ | €0.42 | 89.91% |
500+ | €0.36 | 91.28% |
1000+ | €0.27 | 93.58% |
2500+ | €0.25 | 94.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J2FM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J2 |
Tread material | iglidur® J2 |
Maintenance | Maintenance-free |